Tensabarrier
Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L
Mfr # RB1-89-1S-STD-NO-Y5X-C
Zoro # G7257862
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Wheeled
- Base Material Steel
- Belt Length 7 1/2 ft
- Post Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Yellow (15-1904-AF1218-618)
- ANSELL Electrical Gloves, Class 0, Red, Sz 9, PR (CLASS 0 R 11)
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 9 ft. Black Belt (M630-PS-BK-90)
- Tensabarrier Crowd Control