Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Satin Chrome
Mfr # 889U-1S-1S-MAX-NO-L5X-C
Zoro # G6667114
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889U-1S-1S-MAX-NO-L5X-C
Zoro #
G6667114
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Post with Belt
Base Type
Standard
Base Material
Cast Iron
Post Material
Metal Alloy
Belt Color
Blue
Number of Belts
1
Finish
Satin Chrome
Post Finish
Satin Chrome
ADA Compliance
Yes
Base Finish
Satin Chrome
Legend
No Legend
Resistance Properties
Weather Resistant
Belt Pattern
No Pattern
Cassette Configuration
Detachable
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.