Barrier Post with Belt, Black, 24 ft Length, No Legend, Unfinished
Mfr # 897-24-S-33-NO-05X-C
Zoro # G8506219
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Orange
Color
Black
Belt Width
2"
Belt Message
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897-24-S-33-NO-05X-C
Zoro #
G8506219
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Belt Width
2"
Details
Item
Barrier Post with Belt
Belt Color
Orange
Color
Black
Belt Message
None
Finish
Unfinished
Number of Belts
1
Legend
No Legend
Belt Pattern
No Pattern
Frame Finish
Unfinished
Frame Color
Black
Description
Barrier Post with Belt, Belt Length 24 ft, Belt Width 2 In., Belt Color Orange, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.