Barrier Post with Belt, Black, 7 1/2 ft Length, 4-1/2" Post Height, No Legend, Powder Coated
Mfr # 896-STD-33-STD-NO-B1X-C
Zoro # G8506237
product price: $87.55
/ea
Free Shipping & Returns
Key Features
Post Diameter
2-1/2 in
Base Type
Basic
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-33-STD-NO-B1X-C
Zoro #
G8506237
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2-1/2 in
Belt Length
7 1/2 ft
Post Height
4-1/2"
Belt Width
2"
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
Steel
Post Material
Metal
Belt Color
White
Color
Black
Belt Message
None
Base Finish
Unfinished
Post Finish
Black
Finish
Powder Coated
Number of Belts
1
Legend
No Legend
Belt Pattern
No Pattern
Frame Color
Black
Frame Finish
Powder Coated
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Belt Length 7 1/2 ft, Belt Width 2 In., Belt Color White, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.