Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, Black, 7 1/2 ft Length, 43 in Post Height, Out of Service, Unfinished
- Mfr # 884-33-STD-YEX-C
- Zoro # G1152072
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
7 1/2 ft
Post Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 884-33-STD-YEX-C
- Zoro #
- G1152072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 7 1/2 ft
- Post Height
- 43 in
- Belt Width
- 2 in
- Maximum Overall Height
- 36 in
- Height Adjustability
- Fixed Height
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Barrier Post with Belt
- Base Type
- Stake
- Base Material
- Metal Alloy
- Post Material
- Plastic
- Belt Color
- Yellow
- Color
- Black
- Belt Message
- Out of service
- Number of Belts
- 1
- ADA Compliance
- No
- Finish
- Unfinished
- Post Finish
- Black
- Base Finish
- Unfinished
- Legend
- Out of Service
- Post Color
- Black
- Legend Color
- Black
- Indoor/Outdoor Usage
- Outdoor
- Product Type
- Post
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.