Barrier Post with Belt, Blue, 7 1/2 ft Length, 38 in Post Height
Mfr # 889T2U-2P-2P-STD-NO-L5X-C
Zoro # G7265124
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889T2U-2P-2P-STD-NO-L5X-C
Zoro #
G7265124
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Details
Item
Barrier Post with Belt
Base Type
Standard
Base Material
Steel
Post Material
Steel
Belt Color
Blue
Color
Blue
ADA Compliance
Yes
Post Finish
Polished Brass
Number of Belts
2
Base Finish
Polished Brass
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Number of Belts 2, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Blue, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Polished Brass, Base Type Standard, Base Diameter 14 in, Base Material Steel, Base Finish Polished Brass, ADA Compliance Yes, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.