Barrier Post with Belt, White, 7 1/2 ft Length, 36 1/2 in Post Height, No Legend

  • Mfr # 889F-32-32-STD-NO-G6X-C

  • Zoro # G6994933


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889F-32-32-STD-NO-G6X-C
Zoro #
G6994933
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Green
Color
White
Belt Message
None
Base Finish
Powder Coated
ADA Compliance
No
Number of Belts
1
Post Finish
Powder Coated
Base Color
White
Legend
No Legend
Post Color
White
Base Configuration
Attached
Belt Pattern
No Pattern
Cassette Configuration
Detachable
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Post Color White, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Powder Coated, Base Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.