Classic Barrier Rope, Naugahyde, 6 ft L
- Mfr # ROPE-NAUG-21-06/0-X-XXXX-XX
- Zoro # G6236544
product price:Â
$
60.25
/ea
Key Features
Overall Length
6 ft
Material
Naugahyde
End Style
Rope Ends Not Included
For Use With
Classic Posts
Rope Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROPE-NAUG-21-06/0-X-XXXX-XX
- Zoro #
- G6236544
- UPC #
- -
- Country of Origin
- United States
- Item
- Classic Barrier Rope
- Material
- Naugahyde
- End Style
- Rope Ends Not Included
- For Use With
- Classic Posts
- Rope Color
- Red
- End Cap Style
- No End Cap Included
- Rope Material
- Naugahyde
Dimensions
- Overall Length
- 6 ft
- Rope Diameter
- 1 1/2 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Classic Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style No End Cap Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.