Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, Yellow, 7 1/2 ft Length, 36 1/2 in Post Height, Out of Service
- Mfr # 889F-35-35-STD-NO-YEX-C
- Zoro # G6805145
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 889F-35-35-STD-NO-YEX-C
- Zoro #
- G6805145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 7 1/2 ft
- Post Height
- 36 1/2 in
- Belt Width
- 2 in
- Base Diameter
- 5 in
- Manufacturer Warranty Length
- 2 yr
- Maximum Overall Height
- 36 1/2 in
- Height Adjustability
- Fixed Height
Description
Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Powder Coated, Base Color Yellow, ADA Compliance No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.