Barrier Post with Belt, Yellow, 7 1/2 ft Length, 43 in Post Height, This Lane Closed, Unfinished
Mfr # 884-35-STD-BDX-C
Zoro # G1209247
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884-35-STD-BDX-C
Zoro #
G1209247
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
43 in
Belt Width
2 in
Maximum Overall Height
36 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Stake
Base Material
Metal Alloy
Post Material
Plastic
Belt Color
Black
Color
Yellow
Belt Message
This Lane Closed
Base Finish
Unfinished
Post Finish
Powder Coated
ADA Compliance
No
Finish
Unfinished
Number of Belts
1
Post Color
Yellow
Legend
This Lane Closed
Legend Color
White
Indoor/Outdoor Usage
Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend This Lane Closed, Legend Color White, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black, Post Color Yellow, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.