Zoro Homepage

Belt Barrier, Chrome, Belt Color Black

  • Mfr # 897-30-C-1P-NO-B9X-A

  • Zoro # G6235092


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Black
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-30-C-1P-NO-B9X-A
Zoro #
G6235092
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
30 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Black
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Finish
Polished chrome
Type
Wall Unit
Number of Belts
1
Includes Mounting Hardware
Included
Frame Finish
Polished Chrome

Description

Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Black, Number of Belts 1, Frame Finish Polished Chrome, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.