Belt Barrier, Polished Chrome, 13 ft Length, 16 1/2 in Post Height, Out of Service
- Mfr # 896T2-1P-MAX-YEX-C
- Zoro # G9578651
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Belt Length
13 ft
Belt Color
Yellow
Post Height
16 1/2 in
Belt Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 896T2-1P-MAX-YEX-C
- Zoro #
- G9578651
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 13 ft
- Post Height
- 16 1/2 in
- Belt Width
- 2 in
- Overall Height
- 16 1/2 in
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Belt Barrier
- Belt Color
- Yellow
- Color
- Polished Chrome
- Belt Message
- Out of service
- Number of Belts
- 2
- ADA Compliance
- No
- Includes
- Clip
- Post Finish
- Bronze
- Legend
- Out of Service
- Legend Color
- Black
- Indoor/Outdoor Usage
- Indoor
Description
Belt Barrier, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Legend Out of Service, Legend Color Black, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.