Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Gray
- Mfr # 48-73-2504
- Zoro # G123355565
product price:Â
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Construction
Arm Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Coating
Scratch-Resistant
Arm Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2504
- Zoro #
- G123355565
- UPC #
- 45242373642
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 114 mm
- Temple-to-Temple Width
- 99 1/4 mm
- Eyewear Size
- Universal
Details
- Application
- Construction
- Arm Color
- Black
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Coating
- Scratch-Resistant
- Arm Material
- Polycarbonate
- Lens Color
- Gray
- Nose Bridge Material
- TPR
- Padding Location
- Nose Bridge
- Frame Style
- Wraparound
- Temple Tip Features
- Soft
- Standards
- ANSI/ISEA Z87.1+, CSA Z94.3
- Frame Type
- Full-Frame
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Material
- Polycarbonate
- Arm Tip Type
- Wraparound
- Item
- Safety Glasses
- Hinge Type
- Barrel
- Gender
- Unisex
- Temple Adjustment Type
- Extendable
- Frame Color
- Black
- Frame Material
- Nylon
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.