Zoro Homepage

Receiver Post, 18 In H, Satin Chrome

  • Mfr # 8G1U-1S-1S-1S-RCV

  • Zoro # G6880045


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Universal
Base Material
Steel
Post Material
Steel
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8G1U-1S-1S-1S-RCV
Zoro #
G6880045
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 in
Overall Height
18 in
Base Diameter
14 in
Maximum Overall Height
18 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Minimum Overall Height
18 in

Details

Item
Single Belt Receiver Post
Base Type
Universal
Base Material
Steel
Post Material
Steel
ADA Compliance
Yes
Post Finish
Satin Chrome
Base Finish
Satin Chrome
Number of Belts
1
Base Weight
18 lb
Fillable
No

Description

Single Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 18 in, Post Material Steel, Post Diameter 2 in, Base Diameter 14 in, Minimum Overall Height 18 in, Post Finish Satin Chrome, Base Material Steel, Base Finish Satin Chrome, Base Weight 18 lb, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.