Receiver Post, 36-1/2 In H, Black Wrinkle
Mfr # 889F-89-89-RCV
Zoro # G7015373
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Fixed Flanged
Base Material
Steel
Post Material
Stainless Steel
Base Finish
Black Wrinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-89-89-RCV
Zoro #
G7015373
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Minimum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Details
Item
Single Belt Receiver Post
Base Type
Fixed Flanged
Base Material
Steel
Post Material
Stainless Steel
Post Finish
Black Wrinkle
Base Finish
Black Wrinkle
ADA Compliance
No
Number of Belts
1
Post Color
Black
Base Color
Black
Base Configuration
Attached
Fillable
No
Description
Single Belt Receiver Post, Base Type Fixed Flanged, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Minimum Overall Height 36 1/2 in, Base Configuration Attached, Base Color Black, Post Finish Black Wrinkle, Base Material Steel, Base Finish Black Wrinkle, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.