Receiver Post, 38 In H, Red
Mfr # 886-21-RCV
Zoro # G7061241
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Rubber
Post Material
Plastic
Includes
Receiver Cassette (No Belt)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886-21-RCV
Zoro #
G7061241
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
19 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Details
Item
Single Belt Receiver Post
Base Type
Round Sloped
Base Material
Rubber
Post Material
Plastic
Includes
Receiver Cassette (No Belt)
Post Finish
Red
For Use With
Tens Barrier Posts
Base Finish
Red
ADA Compliance
No
Number of Belts
1
Post Color
Red
Base Color
Red
Fillable
No
Description
Single Belt Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 38 in, Post Color Red, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Color Red, Post Finish Red, Base Material Rubber, Base Finish Red, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.