Receiver Post, 38 In H, Yellow
Mfr # 889T2B-33-35-RCV
Zoro # G7167273
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
For Use With
Tens Barrier Posts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889T2B-33-35-RCV
Zoro #
G7167273
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
14 in
Minimum Overall Height
38 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Details
Item
Dual Belt Receiver Post
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
For Use With
Tens Barrier Posts
Post Finish
Yellow
Base Finish
Black
ADA Compliance
Yes
Includes
Replacement Cassettes
Number of Belts
1
Base Color
Black
Post Color
Yellow
Fillable
No
Description
Dual Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 38 in, Post Color Yellow, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Base Color Black, Post Finish Yellow, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.