Retractable Belt Barrier, Yllw/Wht Belt
Mfr # 897-24-S-21-Y5-NV-C
Zoro # G1201282
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
White/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-24-S-21-Y5-NV-C
Zoro #
G1201282
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
24 ft
Width (In.)
3 1/2 in
Height (In.)
5 1/2 in
Overall Height
5 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
White/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Wall
Finish
Unfinished
Color
Red
Type
Wall Unit
Legend
No Legend
Belt Pattern
No Pattern
Frame Finish
Unfinished
Number of Belts
1
Frame Color
Red
Includes Mounting Hardware
Included
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 24 ft, Belt Color White/Yellow, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 5 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.