Retractable Belt Cassette, Black, 7 1/2 ft Length, Unfinished
Mfr # CASSETTE-STD-Y5-NV-C
Zoro # G1201361
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 1/2 ft
Belt Color
Black
Color
Black
Belt Message
None
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASSETTE-STD-Y5-NV-C
Zoro #
G1201361
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
7 1/2 ft
Details
Item
Retractable Belt Cassette
Belt Color
Black
Color
Black
Belt Message
None
Finish
Unfinished
For Use With
875, 884, 885, 886, 886T2, 889B, 889F, 889R, 889U, 890F, 890R, 890U, 896, 896T2, Mfr. No. 890B, RB1, SA1, TC114
Description
Retractable Belt Cassette, Belt Color Black, Belt Length 7 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.