Belt Barrier, Yellow, 13 ft Length, 16 1/2 in Post Height, Danger Do Not Enter
Mfr # 896T2-35-MAX-RIX-C
Zoro # G9578852
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Belt Length
13 ft
Belt Color
Red
Post Height
16 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
896T2-35-MAX-RIX-C
Zoro #
G9578852
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2 in
Belt Length
13 ft
Post Height
16 1/2 in
Belt Width
2 in
Overall Height
16 1/2 in
Manufacturer Warranty Length
2 yr
Details
Item
Belt Barrier
Belt Color
Red
Color
Yellow
Belt Message
Danger - Do Not Enter
Post Finish
Bronze
Includes
Clip
Number of Belts
2
ADA Compliance
No
Legend
Danger Do Not Enter
Mounting Style
Fixed Mounting Plate
Belt Pattern
No Pattern
Frame Color
Yellow
Reflectivity
Non-Reflective
Legend Color
White
Indoor/Outdoor Usage
Indoor
Description
Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Horizontal Stripe, Legend Danger Do Not Enter, Legend Color White, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.