Battery Powered Fuel Transfer Pump for gas diesel &kerosene fits 2-5 gal. plastic fuel containers.

  • Mfr # TRFA01 -V2

  • Zoro # G722407979


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Fuel Can Included
No
Housing Material
Plastic/Vinyl
Hose Length
39.4 in
Features
Built in Adapters to fit most standard 2-5 domestic plastic cans are built into the color for trouble free attachment.
Auto Stop Sensor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRFA01 -V2
Zoro #
G722407979
UPC #
816281029872
Country of Origin
Korea, Republic of

Dimensions

Hose Length
39.4 in

Details

Fuel Can Included
No
Housing Material
Plastic/Vinyl
Features
Built in Adapters to fit most standard 2-5 domestic plastic cans are built into the color for trouble free attachment.
Auto Stop Sensor
Yes
Handle Type
Power Nozzle Switch Handle
Battery Included
No
Reservoir Capacity (Gal.)
2.6 gallons per minute
For Use With
Standard Plastic fuel containers for tranfer of gasoline, diesel, Kerosene and E85
Color
Red/Gray/Black
Application
Battery powered pump for easy re-fueling helps eliminating lifing and spilling. Gas, diesel and kerosene.
Item
Battery Powered Fuel Transfer Pump
Includes
Includes fuel transfer pump and Instructions

Description

Battery Operated Auto Stop Fuel Transfer Pump w/ 51.2in Vinyl Hose and Patented Power Switch Nozzle. Flexible Intake Hose, Built-In Adapter (+ Utility Jug Adapter), for Gasoline, Diesel ( Pumps at 2.3 GPM). Built-in universal threaded adapter (+ one Utility jug adapter) fitting most Standard North American Gas Cans & Racing Cans (3 to 5 Gallon Sized Cans). Easy Nozzle with a power stitch for better control of the flow . Metal Impeller Housing for enhanced protection 51.2in Heavy-duty Thick Vinyl Hose for better resistance to minor damage or cuts. 23.4in flexible suction hose can reach the bottom easily and can be used for various-sized cans. Easy storage with built-in Nozzle Holder. Hands-free fueling with Nozzle Clip on the discharge hose. Powerful impeller motor for fast transfer to help eliminate lifting and pouring of heavy fuel containers. AUTO-STOP sensor automatically stops the flow of fuel preventing any spills or overflow & Easy US Patented Nozzle with Power Switch for better control of the flow. Suitable for Gasoline, E15, E85 (Please remove pump after using with E85, as it may corrode seals), Diesel, Kerosene, or Non-Potable Water. Transfer 2.5 Gallons per Min with 4 AA batteries (NOT included). Water Resistant Power Buttons and Battery Cover for accidental fuel spills. Easy Operation with Convenient Access to Power Switch on the Nozzle

Restrictions

WARNING: This product can expose you to chemicals including A-alpha-C (2-Amino-9H-pyrido[2,3-b]indole), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.