Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Fuel Transfer Pump with U-Jug adapter.

  • Mfr # TRFA01-XL -V2

  • Zoro # G822407978


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Power Nozzle Switch Handle
Battery Included
No
Features
Built in Adapters to fit most domestic 2-5 plastic cans are built into the color for trouble free attachment.
For Use With
Standard Plastic fuel containers for tranfer of gasoline, diesel, Kerosene and E85. Off Road Racing Adapter for U-Jugs included.
Includes
Includes fuel transfer pump, Instructions and an adapter for Utility Jugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRFA01-XL -V2
Zoro #
G822407978
UPC #
816281029889
Country of Origin
Korea, Republic of

Dimensions

Hose Length
51.2 in

Details

Handle Type
Power Nozzle Switch Handle
Battery Included
No
Features
Built in Adapters to fit most domestic 2-5 plastic cans are built into the color for trouble free attachment.
For Use With
Standard Plastic fuel containers for tranfer of gasoline, diesel, Kerosene and E85. Off Road Racing Adapter for U-Jugs included.
Includes
Includes fuel transfer pump, Instructions and an adapter for Utility Jugs
Item
Battery Powered Fuel Transfer Pump
Reservoir Capacity (Gal.)
2.4 gallons per minute
Auto Stop Sensor
Yes
Color
Red/Gray/Black
Housing Material
Plastic/Vinyl
Fuel Can Included
No
Application
Battery powered pump for easy re-fueling helps eliminating lifing and spilling. Gas, diesel and kerosene.

Description

Battery Powered Fuel Transfer Pump with U-Jug adapter.Pumps gas, diesel and Kerosene. Fits 2-5 gallon plastic fuel containers & added adapter incl.for Racing U-Jugs.

Restrictions

WARNING: This product can expose you to chemicals including A-alpha-C (2-Amino-9H-pyrido[2,3-b]indole), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.