Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 gal Electric Portable Sprayer, Polypropylene, 19 ft L Hose, 100 psi Max

  • Mfr # 45-0584

  • Zoro # G612314912


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
25 gal
Tank Material
Polypropylene
Hose Length
19 ft
Max Sprayer Pressure
100 psi
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0584
Zoro #
G612314912
UPC #
704138002195
Country of Origin
United States

Dimensions

Hose Length
19 ft
Length
15 in
Height
33 in
Width
20 in

Details

Sprayer Tank Capacity
25 gal
Tank Material
Polypropylene
Max Sprayer Pressure
100 psi
Item
Electric Portable Sprayer
Includes
Tank, hose, pump
Flow Rate
2.2 gpm
Color
White/Clear
Features
25 gallon tank
Spray Distance Vertical
30 ft
Voltage
12 V
Finish
Clear
Shape
Rectangle
Nozzles
1

Description

The Agri-Fab, Inc. 25 Gallon Sprayer will prevent unwanted intruders like weeds and insects. Sprayers can be used at any time during the year, to spray for a variety of reasons including: grub prevention, crab grass prevention, and perennial weed prevention. Spraying your yard periodically throughout the year can greatly improve your lawns health and quality.


  • 25 Gallon White Tank
  • Remco 2.2 GPM 100 psi diaphragm-type pump is designed for high hour commercial applications. It can be run dry without damage
  • Two-wire fused wiring harness complete with quick-disconnects for convenient electrical hookup
  • Rugged translucent tank with molded fill level indicators (in gallons)
  • Drain with garden sized threads and cap
  • Built in sump on the bottom of the tank
  • 23 1⁄2 Long spray wand with 3/8 hose fitting made of molded polypropylene for excellent chemical resistance and durability
  • 19' of hose with spray wand achieving streams up to 30 feet
  • Handle grip with optional trigger lock to allow continuous flow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.