Zoro Homepage

45 gal UTV Sprayer, Polypropylene; Polypropylene, 19 ft L Hose, 100 psi Max

  • Mfr # 45-0582

  • Zoro # G412314914


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
45 gal
Type
UTV
Tank Material
Polypropylene; Polypropylene
Hose Length
19 ft
Max Sprayer Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0582
Zoro #
G412314914
UPC #
704138002171
Country of Origin
United States

Dimensions

Hose Length
19 ft
Width
25.5 in
Height
43.5 in
Length
33 in
Hose Diameter
0.5 in

Details

Sprayer Tank Capacity
45 gal
Type
UTV
Tank Material
Polypropylene; Polypropylene
Max Sprayer Pressure
100 psi
Item
Sprayer
Color
White/Clear
Flow Rate
2.2 gpm
Features
45 gal. trailer sprayer tank with molded fill indicators
Spray Distance Vertical
30 ft
Pump
Diaphragm
Includes
Tank, brackets, hoses, pump
For Use With
UTV bed
Finish
Clear
Shape
Rectangle
Nozzles
3
Swath
10 ft
Compatibility
Universal

Description

TerraKing versatile 45 Gallon UTV Sprayer will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the spot sprayer for precision applications. The REMCO 100 psi, 2.2 GPM diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes along with check valves in the boom tips prevent siphoning and dripping which could lead to lawn spotting. This sprayer can be used at any time during the year, to spray for a variety of reasons including: grub prevention, crab grass prevention, and perennial weeds prevention, along with liquid fertilizer applications. Spraying your yard periodically throughout the year can greatly improve your lawn's health and quality. The TerraKing 45 gal. UTV Sprayer comes with brackets to secure it the UTV bed and a 43 in. Boom with a 10 ft. Spray swath. This 45 gal. UTV Sprayer will last you for years to come with proper care and use.


  • 45 gal. trailer sprayer tank with molded fill indicators
  • Remco 2.2 GPM 100 psi diaphragm-type pump is designed for high hour commercial applications. It can be run dry without damage
  • Two-wire fused wiring harness complete with quick-disconnects for convenient electrical hookup
  • Sump strainer to prevent particles from getting into the pump
  • 23 Long spray wand with 3/8 hose fitting made of molded polypropylene for excellent chemical resistance and durability
  • 15" Extension with brass adjustment tip (wide angle finely atomized cone spray to a straight stream)
  • 19 ft of hose with spray wand achieving streams up to 30 ft.
  • Brackets secure to Gator bed, no bungees required
  • 43 in. Boom with a 10 ft. spray swath and easy boom removal for added convenience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.