Shop All Fly Traps & Glue Traps
This Product is Discontinued
Terro
Insect Trap, 3 in H, Bait Stick, Blk, PK12 (Discontinued)
Mfr # T256
Zoro # G402485761
This Product is Discontinued
Key Features
- Targeted Insects Cockroaches
- Reusable No
- Form Trap
- Overall Width 2 1/2 in
- Overall Height 3 in
Product Information
- Brand Terro
- MFR # T256
- Zoro # G402485761
- UPC # 00070923256129
- Country of Origin United States
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 3 in |
Details
Description
Insect Trap, Insect Group Crawling, Trap Style Bait Stick, Targeted Insects Cockroaches, Indoor/Outdoor Use Indoor, Color Black, Features Exclusive Pheromone Technology, Three Access Points, Traps Use No Poisons, Insect Control Type Kills, Overall Height 3 in, Overall Width 2 1/2 in, Product Type Insect Trap, Reusable No, Package Quantity 12
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.