
Pressure Switch, Standard, DP, 1 Ports, 1/4"-18 NPSF, Plastic
Mfr # FSG2J24M4CP
Zoro # G512938355
product price: $41.89
/eaKey Features
Action
Standard
Contact Form
DP
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4"-18 NPSF
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG2J24M4CP
Zoro #
G512938355
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DP
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4"-18 NPSF
Housing Material
Plastic
Factory On Setting
40 psi
Factory Off Setting
60 psi
Standards
CSA Certified, UL Listed
Description
40-60 PSI Electromechanical Pressure Switch For Commercial & Industrial Pumping Applications 40 PSI To 60 PSI Pressure Setting Range Activates An Electrically Driven Water Pump Within A Power Circuit When The Adjustable Rising & Falling Thresholds Are Reached Adjustable Differential Range Is 15 PSI To 30 PSI Cut Out Range Is 20 PSI To 65 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.