4965 Original Double Sided PET Film Tape, 8.1 Mil, Transparent, 1in x 36yd

  • Mfr # 4965-1-36

  • Zoro # G615851889


product price:  $36.49
/ea
Sold in multiples of 12 for $437.88

Key Features

Tape Backing Material
PET Film
Tape Color
Transparent
Standards
UL standard 969 (UL file: MH 18055), Skin contact certification according to ISO 10993-5 and ISO 10993-10, DIN EN 45545-2 fulfilling 2R1+HL6
Min. Tape Performance Temp.
-40 °F
Tape Tensile Strength
11.4-lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4965-1-36
Zoro #
G615851889
UPC #
888519444238
Country of Origin
Germany

Dimensions

Tape Width
1 in
Tape Length
36 yd
Tape Thickness
8.1 mil

Details

Tape Backing Material
PET Film
Tape Color
Transparent
Standards
UL standard 969 (UL file: MH 18055), Skin contact certification according to ISO 10993-5 and ISO 10993-10, DIN EN 45545-2 fulfilling 2R1+HL6
Min. Tape Performance Temp.
-40 °F
Tape Tensile Strength
11.4-lbs/in
Tape Adhesive Strength
107.8-oz/in (Steel)
Tape Adhesive
Tackified Acrylic
Max. Tape Performance Temp.
212°F (392°F Short Term)

Description

Tesa 4965 Original is a transparent, double-sided industrial mounting tape consisting of a PET backing and a tackified acrylic adhesive. The double-sided industrial mounting tape is able to withstand numerous environmental factors such as humidity, UV light, and temperatures of up to 200 DegC / 392 DegF for limited periods of time. The tackified acrylic adhesive offers excellent hold on various surfaces, high tack, and good shear strength.


  • Suitable for critical demands such as heavy stress and high temperatures
  • Reliable bond even on hard to stick surfaces
  • Immediate usability right after assembly
  • Transparent film
  • Withstands environmental factors such as humidity and UV light
  • Sustainable: 90% PCR PET in the backing, biomass balanced tackified acrylic adhesive
  • Applications: ABS plastics-parts mounting for the car industry, self-adhesive mounting for rubber/EPDM profiles, decorative molding and profile mounting, battery pack, lens, and touch-screen mounting for electronic devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.