Shop TESA
See all product information
Create Account
4965 Original Double Sided PET Film Tape, 8.1 Mil, Transparent, 1in x 60yd
- Mfr # 4965-1-60
- Zoro # G915851893
product price:Â
$
55.15
/ea
Sold in multiples of 10 for
$551.50
Key Features
Tape Color
Transparent
Tape Thickness
8.1 mil
Tape Backing Material
PET Film
Tape Adhesive
Acrylic
Tape Tensile Strength
11.4-lbs/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4965-1-60
- Zoro #
- G915851893
- UPC #
- 888519444221
- Country of Origin
- Germany
- Tape Color
- Transparent
- Tape Backing Material
- PET Film
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 11.4-lbs/in
- Max. Tape Performance Temp.
- 212 Degrees F (392 Degrees F Short Term)
- Tape Adhesive Strength
- 107.8-oz/in (Steel)
- Min. Tape Performance Temp.
- -40 Degrees F
- Standards
- UL standard 969 (UL file: MH 18055), Skin contact certification according to ISO 10993-5 and ISO 10993-10, DIN EN 45545-2 fulfilling 2R1+HL7
Dimensions
- Tape Thickness
- 8.1 mil
- Tape Width
- 1 in
- Tape Length
- 60 yd
Description
Tesa 4965 Original is a transparent, double-sided industrial mounting tape consisting of a PET backing and a tackified acrylic adhesive. The double-sided industrial mounting tape is able to withstand numerous environmental factors such as humidity, UV light, and temperatures of up to 200 DegC / 392 DegF for limited periods of time. The tackified acrylic adhesive offers excellent hold on various surfaces, high tack, and good shear strength.
- Suitable for critical demands such as heavy stress and high temperatures
- Reliable bond even on hard to stick surfaces
- Immediate usability right after assembly
- Transparent film
- Withstands environmental factors such as humidity and UV light
- Sustainable: 90% PCR PET in the backing, biomass balanced tackified acrylic adhesive
- Applications: ABS plastics-parts mounting for the car industry, self-adhesive mounting for rubber/EPDM profiles, decorative molding and profile mounting, battery pack, lens, and touch-screen mounting for electronic devices
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.