4970 Double Sided PVC Film Tape, 8.9 Mil, White, 2in x 60yd

  • Mfr # 4970-2-60

  • Zoro # G915851879


product price:  $96.69
/ea
Sold in multiples of 4 for $386.76
Free Shipping & Returns

Key Features

Max. Tape Performance Temp.
140°F
Tape Adhesive
Tackified Acrylic
Tape Adhesive Strength
124.3-oz/in (Steel)
Tape Tensile Strength
21.7-lbs/in
Min. Tape Performance Temp.
-40 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4970-2-60
Zoro #
G915851879
UPC #
888519444276
Country of Origin
Germany

Dimensions

Tape Length
60 yd
Tape Thickness
8.9 mil
Tape Width
2 in

Details

Max. Tape Performance Temp.
140°F
Tape Adhesive
Tackified Acrylic
Tape Adhesive Strength
124.3-oz/in (Steel)
Tape Tensile Strength
21.7-lbs/in
Min. Tape Performance Temp.
-40 °F
Tape Color
White
Tape Backing Material
PVC

Description

Tesa 4970 is a white, double-sided mounting tape with a highly tackified acrylic adhesive and PVC backing. The tackified acrylic adhesive has exceptional bonding performance, offering a reliable bond even on low energy surfaces, rough, or slightly dirty substrates. The strong adhesive and PVC backing make the tape highly resistant to plasticizers, humidity, aging, UV-light, and chemicals. Tesa 4970 offers a very high initial bond immediately after application and is ideal for long-term mounting applications.


  • High adhesion and very good bonding strength, even to hard to stick materials
  • Immediate functionality of the laminated bond due to excellent initial tack
  • Light and aging-resistant acrylic adhesive for long-term applications
  • Very good plasticizer resistance
  • Good conformability for good adhesion even on rougher surfaces due to PVC backing
  • PVC backing offers high tear resistance
  • Applications: Mounting decorative POS materials and displays, signs and scales, plastic and wooden trims, trophy assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.