This item is Discontinued.

Tesa 51970 Double Sided PP Film Tape, 8.7 Mil, Transparent, 1in x 55yd 51970-1-55

51970 Double Sided PP Film Tape, 8.7 Mil, Transparent, 1in x 55yd (Discontinued)

  • Mfr # 51970-1-55
  • Zoro # G815851894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51970-1-55
Zoro #
G815851894
UPC #
888519444368
Country of Origin
Germany

Dimensions

Tape Thickness
8.7 mil
Tape Width
1 in
Tape Length
55 yd

Details

Tape Tensile Strength
28.6-lbs/in
Tape Adhesive Strength
123.3-oz/in (Steel)
Max. Tape Performance Temp.
176°F
Min. Tape Performance Temp.
-40 °F
Tape Adhesive
Tackified Acrylic
Tape Color
Transparent
Tape Backing Material
Polypropylene (PP) Film

Description

Tesa 51970 is a transparent, double-sided industrial mounting tape with a highly tackified adhesive and polypropylene PP film backing. The tackified acrylic adhesive features excellent adhesive performance, offering a reliable bond even on low energy surfaces, rough, or slightly dirty substrates. Tesa 51970 is able to withstand humidity, UV light, and temperatures up to 130 DegC / 266 DegF for limited periods of time. The tackified acrylic adhesive offers excellent hold on various surfaces, very high tack, and good shear strength.


  • Excellent combination of high initial tack and immediate adhesion
  • Reliable bond even to hard to stick, rough, or slightly dirty surfaces
  • Transparent film
  • Light and aging-resistant acrylic adhesive for long-term applications
  • Polypropylene backing offers tear resistance
  • Applications: Mounting plastic and wooden trims, transparent signs and scales, and decorative materials and displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.