This item is Discontinued.

Tesa ACXplus 7274 Multi Purpose MP Double Sided Acrylic Foam Tape, 43.3 Mil, Gray, 0.5in x 36yd 7274-0.5-36

ACXplus 7274 Multi Purpose MP Double Sided Acrylic Foam Tape, 43.3 Mil, Gray, 0.5in x 36yd (Discontinued)

  • Mfr # 7274-0.5-36
  • Zoro # G215851883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7274-0.5-36
Zoro #
G215851883
UPC #
888519444399
Country of Origin
Germany

Dimensions

Tape Width
1/2 in
Tape Length
36 yd
Tape Thickness
43.3 mil

Details

Tape Color
Gray
Tape Adhesive
Pure Acrylic
Max. Tape Performance Temp.
212°F (392°F Short Term)
Tape Adhesive Strength
292.4-oz/in (Steel)
Tape Backing Material
Acrylic Foam

Description

Tesa 7274 ACXplus Multi Purpose Tape is a gray double-sided acrylic foam tape. The visco-elastic acrylic foam core absorbs and dissipates dynamic and static loads. Due to this unique formulation, this double-sided acrylic foam tape is able to compensate for thermal elongations of bonded parts. Tesa 7274 ACXplus Multi Purpose Tape is suitable for a wide range of multi-purpose bonding applications. It is especially suitable for bonding applications such as emblems, decorative parts, or signage mounting.


  • The viscoelastic acrylic foam core absorbs and dissipates dynamic and static loads
  • Double-sided acrylic foam tape is able to compensate for thermal elongations of bonded parts
  • Suitable for a wide range of indoor, multi-purpose bonding applications
  • Aging, temperature, and humidity resistant adhesive
  • PFAS/PFOS free product
  • Applications: Mounting decorative parts and trims, emblems, and signage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.