Dial Indicator, 0-5-0 Dial Reading, White
Mfr # 14.83004
Zoro # G2032600
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.001 in
Range
0 in to 0.05 in
Features
Revolution Counter, Tolerance Pointers, Ball Contact Point
Accuracy
0.0005 in
Includes
Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14.83004
Zoro #
G2032600
UPC #
622419883359
Country of Origin
Germany
Dimensions
Dial Size
1.69 in
Contact Point Dia.
0.125 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
0.125 in
Description
Dial Indicator - Lug Back, Range 0 in to 0.05 in, Graduations 0.001 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 1.69 in, Dimension Type Inch, Included Certification Declaration of Conformity, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.