This item is Discontinued.

Tesa Brown & Sharpe Dial Indicator, 0-50-0 Dial Reading, White 14.83018

Dial Indicator, 0-50-0 Dial Reading, White (Discontinued)

  • Mfr # 14.83018
  • Zoro # G2032521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14.83018
Zoro #
G2032521
UPC #
622419883373
Country of Origin
Germany

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.125 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Contact Point Diameter
0.125 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 0.035 in
Features
Revolution Counter, Tolerance Pointers, Ball Contact Point
Accuracy
0.002 in
Includes
Wrench
Reading
Balanced
Bearing Type
Brass
Dial Reading
0-50-0
Dial Color
White
AGD No.
AGD 1
Range per Revolution
0.35 in
Item
Dial Indicator - Lug Back
Back Type
Lug
Bezel Lock
No
Standards
AGD
Long Form Calibration Certificate
No
AGD Number
AGD 2
Maximum Measurement - Inch
0.035 in
Minimum Measurement - Inch
0 in
Shock Resistant
Yes
Includes Case
Yes
Max. Measuring Force
0.9 N
Contact Point Shape
Spherical
Non-Magnetic
No
Included Certification
Declaration of Conformity
Number of Indicators
1
Case Type
Case
Operation Type
Back Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.035 in
Maximum Measuring Force
0.9 N
Inches Measured - Minimum
0 in

Description

The TESA BROWN & SHARPE Dial Indicator is the perfect tool for ensuring that you are working within tolerances. The easy-to-read dial allows you to take precise measurements. This 0-50-0 dial indicator has a back lug, which provides stability during measurement. It features a balanced dial and an accuracy of +/- 0.002 in., with graduations of 0.001 in. With a 2 1/4" dial size, this indicator will be easy to read from various angles and positions. The TESA BROWN & SHARPE Dial Indicator is the reliable tool that ensures your work meets the required standards every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.