Zoro Homepage

Dial Test Indicator, Hori, 0 to 0.016 In

  • Mfr # 312B-3

  • Zoro # G2768796


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.016 in
Features
Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Accuracy
+/- 0.0001 in
Includes
2 mm diameter Hardened Steel Insert, Key Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312B-3
Zoro #
G2768796
UPC #
622419416809
Country of Origin
Switzerland

Dimensions

Contact Point Length
3/4 in
Dial Size
1.5 in
Contact Point Dia.
0.08 in
Dimension Type
Inch
Stem Thread Size
M1.7
Stylus Length
0.5 in
Contact Point Diameter
0.08 in

Description

Item Tilted Face Dial Test Indicator, Range 0 in to 0.016 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Declaration of Conformity, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.016 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.0160 in, Series Interapid 312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.