Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-6"/0-150mm, S/S

  • Mfr # 00530094

  • Zoro # G5406475


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.005 in, +/- 0.01 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530094
Zoro #
G5406475
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Round
Jaw Depth - Upper Jaw
5/8 in
Measures Depth
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.005 in, +/- 0.01 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP40
Absolute Positioning
Yes
Features
ABS Measuring Mode, Large LCD Screen, More Than 12,000 hr of Battery Life, Protection Against Dust and Other Objects, Square Depth Rod, Thumb Wheel, TLC Connection
Standards
ISO 13385-1, 1907/2006/CE, 2004/108/CE, 2002/96/CE
Long Form Calibration Certificate
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Caliper Grouping
Digital Caliper
Left-Handed Operation
No
Minimum Measurement - Inch
0 in
Range
0 in to 6 in, 0 to 150 mm
Maximum Measurement - mm
150 mm
Measures Step
Yes
Functions
Auto Stand-By, Zero, Auto Power Off, ABS Mode, FIFF Mode
Included Certification
Certificate of Inspection; Certificate of Conformance
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Dust Resistant
Yes
Data Output Connection Type
TLC Connectivity
Linear Encoder Type
Electromagnetic Induction
Coolant Resistant
No
Maximum Measurement - Inch
6 in
With Locking Nut
Yes
Data Output Type
Bluetooth
Compatible SPC Cable
Mfr. No. 04760181
Water Resistant
No
Jaw Material
Stainless Steel
Display Type
LCD, 11 mm Digit Height
Measurements
4-Way
Non-Magnetic
No
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Case Type
Plastic Case
Repeatability
0.0004 in/0.01 mm
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement, Rod for Depth Measurement
Includes Case
Yes
Compatible Wireless Transmitter
Mfr. No. 04760183
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Data Output Wired Connection
TLC Connectivity
Product Type
Digital workshop caliper; 6 inch/150 mm/Bluetooth capable; Round depth rod; Stainless Steel Jaws; Declaration of Conformity; Long Form Calibration Certificate: No
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Battery Type
CR2032
Data Output Wireless Option
Transmitter Required

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP40, SPC Output Yes, Accuracy +/- 0.005 in, +/- 0.01 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features ABS Measuring Mode, Large LCD Screen, More Than 12,000 hr of Battery Life, Protection Against Dust and Other Objects, Square Depth Rod, Thumb Wheel, TLC Connection

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.