Zoro Homepage

Digital Caliper, Range 0-20"/0-500mm

  • Mfr # 00530434

  • Zoro # G2757848


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-20 in /0-500mm
Accuracy
+/- 0.001 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530434
Zoro #
G2757848
UPC #
622419456218
Country of Origin
Switzerland

Dimensions

Jaw Depth
5 9/10 in
Jaw Depth - Upper Jaw
2.3125 in
Battery Size
CR2032
Measures Inside Dimension
Yes

Description

Long Range Nib/Knife Edge Jaw Digital Caliper, Accuracy +/- 0.001 in, Data Output Type Cable, Wireless, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 20 in, Maximum Measurement - mm 500 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Display Type Digital, Functions Stand-By Mode After 10 min, The Instrument Keeps the Zero, Includes Plastic Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.