Zoro Homepage

Digital Caliper, Range 0-24"/0-600mm

  • Mfr # 00530425

  • Zoro # G2757778


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.005 in, +/- 0.01 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530425
Zoro #
G2757778
UPC #
622419456140
Country of Origin
Switzerland

Dimensions

Jaw Depth
5 29/32 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Measures Depth
No

Details

Item
Nib Jaw Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.005 in, +/- 0.01 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Rounded Measuring Faces
Includes
Wood Case
Long Form Calibration Certificate
No
Standards
ISO 13385-1:2019
Includes Case
Yes
Jaw Shape
Nib-Style
Coolant Resistant
Yes
Included Certification
Certificate of Inspection; Certificate of Conformance
Compatible SPC Cable
Mfr. No. 04760181
Repeatability
0.0012 in
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Measurements
Outside, Inside
Minimum Measurement - Fractional Inch
0 in
Compatible Wireless Transmitter
Mfr. No. 04760183
Case Type
Wooden
Data Output Type
Bluetooth
Left-Handed Operation
No
Data Output Connection Type
USB
Water Resistant
Yes
Measures Step
No
Maximum Measurement - Inch
24 in
Maximum Measurement - mm
600 mm
Jaw Actuation Type
Slide
Jaw Material
Stainless Steel
Display Type
LCD, 11 mm Digit Height
Non-Magnetic
No
Dust Resistant
Yes
Range
0 in to 24 in, 0 to 600 mm
With Locking Nut
Yes
Product Type
Digital workshop caliper with rounded internal measuring faces; 24 inch/600 mm; Bluetooth capable; IP67; Stainless Steel Jaw Material; Long Form Calibration Certificate: No
Measurement Type
Inside, Outside
Inches Measured - Minimum
0 in
Inches Measured - Maximum
24 in
Data Output Wired Connection
USB
Data Output Wireless Option
Transmitter Required
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
600 mm

Description

Nib Jaw Digital Caliper, Caliper Range 0-24 in /0-600mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.005 in, +/- 0.01 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 29/32 in, Long Form Calibration Certificate No, Features Rounded Measuring Faces, Standards ISO 13385-1:2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.