Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, Range 0-32"/0-800mm

  • Mfr # 00530436

  • Zoro # G2757951


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Accuracy
+/- 0.001 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
5 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530436
Zoro #
G2757951
UPC #
622419456232
Country of Origin
Switzerland

Dimensions

Jaw Depth
5 9/10 in
Jaw Depth - Upper Jaw
2.1875 in
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
Long Range Nib/Knife Edge Jaw Digital Caliper
Caliper Material
Steel
Caliper Range
0-32 in /0-800mm
Accuracy
+/- 0.001 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Rounded Measuring Faces, Knife Edged Jaws
Includes
Wood Case
Long Form Calibration Certificate
No
Standards
CE
Jaw Shape
Nib-Style (Lower Jaw)/Knife Edge (Upper Jaw)
Jaw Actuation Type
Slide
Includes Case
Yes
Maximum Measurement - mm
800 mm
Measurements
Inside, Outside, Step
Maximum Measurement - Inch
32 in
Data Output Type
Cable, Wireless
Includes Battery
Yes
Display Type
Digital
Case Type
Wood Case
Functions
Stand-By Mode After 10 min, The Instrument Keeps the Zero
Jaw Material
Stainless Steel
Minimum Measurement - mm
0 mm
With Locking Nut
Yes
Minimum Measurement - Inch
0 in
Range
0 in to 32 in, 0 to 800 mm
Product Type
Long Range Nib/Knife Edge Jaw Digital Caliper
Millimeters Measured - Maximum
800 mm
Inches Measured - Maximum
32 in
Measurement Type
Inside, Outside, Step
Inches Measured - Minimum
0 in
Battery Type
CR2032
Millimeters Measured - Minimum
0 mm

Description

Long Range Nib/Knife Edge Jaw Digital Caliper, Accuracy +/- 0.001 in, Data Output Type Cable, Wireless, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 32 in, Maximum Measurement - mm 800 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Wood Case, Display Type Digital, Functions Stand-By Mode After 10 min, The Instrument Keeps the Zero, Includes Wood Case, Includes Battery Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.