Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital D Caliper, Range 0-12"/0-300mm

  • Mfr # 00530445

  • Zoro # G2757927


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 30 micron m
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530445
Zoro #
G2757927
UPC #
622419456294
Country of Origin
Switzerland

Dimensions

Jaw Depth
6 in
Dimension Type
Inch/Metric

Details

Item
Digital Depth Gauge
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 30 micron m
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Fixed Measuring Jaw
Standards
CE
Includes
Plastic Case
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Blade Tip Shape
Hook
Data Output Type
Cabled, Wireless
Range
0 in to 12 in, 0 mm to 300 mm
Base Style
Full
Blade Material
Stainless Steel
Contact Point Shape
Flat
Inches Measured - Minimum
0 in
Inches Measured - Maximum
12 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
300 mm

Description

Digital D Caliper,Range 0-12"/0-300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.