Zoro Homepage

Digital D Caliper, Range 0-20"/0-500mm

  • Mfr # 00530444

  • Zoro # G2757918


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 30 micron m
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530444
Zoro #
G2757918
UPC #
622419456287
Country of Origin
Switzerland

Dimensions

Jaw Depth
6 in
Dimension Type
Inch/Metric

Description

Digital D Caliper,Range 0-20"/0-500mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.