Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital D Caliper, Range 0-20"/0-500mm

  • Mfr # 00530446

  • Zoro # G2546798


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 30 micron m
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530446
Zoro #
G2546798
UPC #
622419456300
Country of Origin
Switzerland

Dimensions

Jaw Depth
6 in
Dimension Type
Inch/Metric

Details

Item
Digital Depth Gauge
Caliper Material
Stainless Steel
Caliper Range
0-20 in /0-500mm
Accuracy
+/- 30 micron m
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Fixed Measuring Jaw
Includes
Plastic Case
Standards
CE
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Range
0 in to 20 in, 0 mm to 500 mm
Contact Point Shape
Flat
Blade Material
Stainless Steel
Base Style
Full
Data Output Type
Cabled, Wireless
Blade Tip Shape
Hook
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
500 mm
Inches Measured - Maximum
20 in

Description

Digital D Caliper,Range 0-20"/0-500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.