Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Finder, Double, 0.375" Tip, 2.75" L

  • Mfr # 599-792-4

  • Zoro # G7909395


product price: $33.79
/ea

Key Features

End Type
Double
Tip Dia. (In.)
0.375
Shank Dia. (In.)
0.500
Features
Physical Movement
Length (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-792-4
Zoro #
G7909395
UPC #
622419270326
Country of Origin
United States

Dimensions

Tip Dia. (In.)
0.375
Shank Dia. (In.)
0.500
Length (In.)
2.75 in

Details

Item
Edge Finder
End Type
Double
Features
Physical Movement
Construction
Steel
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Construction Steel, Features Physical Movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.