Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Finder, Single, 0.2" Tip, 0.375" Shank

  • Mfr # 599-792-20

  • Zoro # G2735372


product price: $24.19
/ea

Key Features

End Type
Single
Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.375
Construction
Hardened Steel, Precision Ground
Features
Audible Click When Tip Jumps, Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-792-20
Zoro #
G2735372
UPC #
622419270388
Country of Origin
United States

Dimensions

Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.375
Length (In.)
2.875 in

Details

Item
Edge Finder
End Type
Single
Construction
Hardened Steel, Precision Ground
Features
Audible Click When Tip Jumps, Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Construction Hardened Steel, Precision Ground, Features Audible Click When Tip Jumps, Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.