Zoro Homepage

Edge Finder, Single, 10mm Tip, 70mm L

  • Mfr # 599-792-12

  • Zoro # G8155427


product price: $23.99
/ea

Key Features

End Type
Single
Shank Dia. (mm)
12.5
Features
Physical Movement
Construction
Steel
Tip Dia. (mm)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-792-12
Zoro #
G8155427
UPC #
622419270371
Country of Origin
United States

Dimensions

Shank Dia. (mm)
12.5
Tip Dia. (mm)
10
Length (mm)
70

Details

Item
Edge Finder
End Type
Single
Features
Physical Movement
Construction
Steel
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Construction Steel, Features Physical Movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.