Zoro Homepage

Edge Finder, Single, 10mm Tip, 70mm L, Tip Dia. (mm): 10

  • Mfr # 599-792-23

  • Zoro # G7980777


product price: $28.15
/ea

Key Features

End Type
Single
Features
Audible Click
Shank Dia. (mm)
12.5
Tip Dia. (mm)
10
Length (mm)
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-792-23
Zoro #
G7980777
UPC #
622419270418
Country of Origin
United States

Dimensions

Shank Dia. (mm)
12.5
Tip Dia. (mm)
10
Length (mm)
70

Details

Item
Edge Finder
End Type
Single
Features
Audible Click
Construction
Steel

Description

Edge Finder, Construction Steel, Features Audible Click

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.