This item is Discontinued.

Tesa Brown & Sharpe Electronic Digital Indicator, 0.00078 in. 01930241

Electronic Digital Indicator, 0.00078 in. (Discontinued)

  • Mfr # 01930241
  • Zoro # G8041607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01930241
Zoro #
G8041607
UPC #
094726957182
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Stem Dia.
8 mm
Dimension Type
Inch/Metric
Dial Size
57.1 mm

Details

Item
Digital Indicator
Series
410 MI
Range
0.0005 in to 1 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.02 mm
Long Form Calibration Certificate
No
Includes
Tolerance Markers, Stainless Steel Plunger
Features
On/Auto Off, Data Output, Counting Sense Reversal, Keypad Lock
Number of Indicators
1
Compatible Wireless Transmitter
DIGICO 410 MI
Minimum Measurement - Inch
0.0005 in
SPC Output
Yes
Display Type
LCD
Contact Point Shape
Curved
Shock Resistant
No
Minimum Measurement - mm
0.01 mm
Non-Magnetic
No
Case Type
Box
Compatible Data Output Cable
01930241
Maximum Measurement - Inch
1 in
Includes Case
Yes
Included Certification
Inspection Report and Declaration of Conformity
Max. Measuring Force
2 N
Includes Battery
Yes
Back Type
Removable Flat
Standards
DIN 878, EN 50081-1, EN 50082-1
Bezel Type
Yes
Variable Resolution
Yes
Maximum Measurement - mm
25 mm
Operation Type
Plunger
Data Output Type
Cable
IP Rating
IP40

Description

Digital Indicator, Series 410 MI, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.02 mm, Range 0.0005 in to 1 in, Long Form Calibration Certificate No, Features On/Auto Off, Data Output, Counting Sense Reversal, Keypad Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.