This item is Discontinued.

Tesa Brown & Sharpe Electronic Digital Indicator, Digico 12, Accuracy: 0.004mm 01930134

Electronic Digital Indicator, Digico 12, Accuracy: 0.004mm (Discontinued)

  • Mfr # 01930134
  • Zoro # G7981425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01930134
Zoro #
G7981425
UPC #
622419288901
Country of Origin
Switzerland

Details

Item
Electronic Digital Indicator
Series
Digico 12
Range
0.210 in/5 mm
Resolution
0.0005 in/0.00005 in/0.01 mm/0.001 mm
Accuracy
0.004mm
Bezel
44mm
Long Form Calibration Certificate
No
Includes
Bushing
Features
Nor, Min, Max, Min-Max

Description

Electronic Digital Indicator, Series Digico 12, Resolution 0.0005 in/0.00005 in/0.01 mm/0.001 mm, Accuracy 0.004mm, Range 0.210 in/5 mm, Bezel 44mm, Long Form Calibration Certificate No, Features Nor, Min, Max, Min-Max, Includes Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.