Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Electronic Digital

  • Mfr # 00730078

  • Zoro # G5557233


product price: $21,989.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Manual
Construction
Cast Iron
Display
Touch Screen
Resolution
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730078
Zoro #
G5557233
UPC #
622419766232
Country of Origin
Switzerland

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
2D

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Manual
Construction
Cast Iron
Display
Touch Screen
Range
0 to 900 mm/175 to 1075 mm
Resolution
0.0001 in
Features
Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Battery
12.8V Rechargeable
Base
Cast Iron
Counter Type
Electronic Digital
Accuracy
+/-(2+2 x L/1000) micron
Includes
Adapter, Battery Pack, Dust Cover, EU and US Cable, Power Panel, Probe, SCS Certificate, Standard Probe Holder
Includes Case
Yes
Functions
Inch/Metric Conversion
Display Type
Touch Screen
Series
Micro-Hite 900
Included Certification
SCS Calibration Certificate
Linear Encoder Type
Quick Center Technology
Minimum Measurement - mm
0 mm
Compatible Wireless Transmitter
Mfr. No. 00760235, Mfr. No. 04760183, Mfr. No. 04760184, Mfr. No. 04760185
Includes Battery
Yes
Included Software
Free Data Acquisition Software, Stat-Express Software, Data-Direct Software
Includes Air Cushion
Yes
Includes Display
Yes
Power Source
Rechargeable Battery Pack
Maximum Measurement - mm
1,075 mm
Maximum Measurement - Inch
42 in
SPC Output
Yes
Minimum Measurement - Inch
0 in
Data Output Type
Cabled, Wireless
Compatible Software
Data-Direct Software, Free Data Acquisition Software, Stat-Express Software
IP Rating
IP20
Number of Measurements
13
Compatible Data Output Cable
Mfr. No. 04760183, Mfr. No. 04760185, Mfr. No. 04761055, Mfr. No. 04761056
Repeatability
" Less Than or Equal To 1 micron (On Flat)", " Less Than or Equal To 1 micron (On Arc)"
Travel Type
Manual
Measuring Force
1.6 +/-0.25 N
Beam Style
Single-Pole
Data Output Connection Type
TLC, USB
Base Material
Cast Iron
Long Form Calibration Certificate
No
Operation Type
Digital
Includes Fine Adjustment
Yes
Green Environmental Attribute
Product is Rechargeable
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
42 in
Millimeters Measured - Maximum
1,075 mm

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Manual, Construction Cast Iron, Display Touch Screen, Resolution 0.0001 in, Range 0 to 900 mm/175 to 1075 mm, Accuracy +/-(2+2 x L/1000) micron, Base Cast Iron, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery, Includes Adapter, Battery Pack, Dust Cover, EU and US Cable, Power Panel, Probe, SCS Certificate, Standard Probe Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.