Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Range 8.860 to 9.8500, 0.00005"

  • Mfr # 06130126

  • Zoro # G6318678


product price: $3,951.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001 mm
Operation
Digital
Features
Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
Includes
(1) 3V Lithium Battery, (1) Plastic Case
Spindle
Helicoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130126
Zoro #
G6318678
UPC #
622419275246
Country of Origin
Switzerland

Dimensions

Maximum Measuring Depth
3.93 in
Battery Size
CR2032
Depth Measurement - Maximum
3.93 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001 mm
Range
8.86 to 9.85"/225 to 250mm
Operation
Digital
Features
Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
Includes
(1) 3V Lithium Battery, (1) Plastic Case
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Display Lock
SPC Output
Yes
Standards
DIN 863 T4 (C1)
Spindle Material
Hardened Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Hardened Steel
Number of Measuring Rods
0
Movement of Screw
1 in
Rod Type
Adjustable
Number of Gauges
1
IP Rating
IP54
Data Output Type
Cabled
Display Type
LCD
Contact Point Material
Steel
Coolant Resistant
No
Maximum Measurement - Inch
9.85 in
Case Included
Yes
Thimble Type
Ratchet
Contact Point Shape
Curved
Inside Micrometer Type
3-Point Inside Micrometer
Accuracy
+/-0.00032 in
Minimum Measurement - mm
225 mm
Minimum Measurement - Inch
8.86 in
Operation Type
Digital
Included Certification
Certificate of Inspection, Declaration of Conformity
Maximum Measurement - mm
250 mm
Number of Micrometers
1
Includes Battery
Yes
Inches Measured - Minimum
8.86 in
Millimeters Measured - Minimum
225 mm
Millimeters Measured - Maximum
250 mm
Inches Measured - Maximum
9.85 in

Description

Digital 3-Point Inside Micrometer, Range 8.86 in to 9.85 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.