Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer Set, 0.275 to 0.500 In

  • Mfr # 00880100

  • Zoro # G7876793


product price: $2,594.69
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Thimble
Friction
SPC Output
No
Anvil Material
Hardened Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00880100
Zoro #
G7876793
UPC #
622419202143
Country of Origin
Switzerland

Dimensions

Rod Dia.
0.154 in

Details

Item
Mechanical 3-Point Inside Micrometer Set
Range
0.275 in to 0.5 in
Resolution
0.0001 in
Thimble
Friction
SPC Output
No
Anvil Material
Hardened Steel
Anvil
Curved
Rod Type
Solid
Rotating Spindle (Yes/No)
No
Spindle Material
Hardened Steel
Features
INTRIMIK Sets Provide The Flexibility Of A Wide Range Of Measuring Capabilities With The Convenience Of Keeping Tools, Setting Rings And Extensions In One Place
Number of Gauges
3
Number of Measuring Rods
1
Standards
DIN 863 T4 (C1) / NF E 11-099
Certification
Certificate of Inspection
Includes
Measuring Report
Thimble Type
Friction
Case Included
No
Minimum Measurement - Inch
0.275 in
Contact Point Shape
Curved
Inside Micrometer Type
3-Point Inside Micrometer
Included Ranges
1/4 to 1/2 in
Operation Type
Mechanical
Contact Point Material
Steel
Number of Micrometers
3
Included Certification
Declaration of Conformity
Maximum Measurement - Inch
0.5 in
Inches Measured - Minimum
0.275 in
Inches Measured - Maximum
0.5 in

Description

Internal Micrometer Set, Precision, Range .275-.500 In In./mm, Resolutions .0001 In In./mm, Thimble Friction, Spindle Hardened Steel, Movement of Screw Rotating, Number of Gauges 3, Includes Wrench, Gages, 2 Setting Rings, Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.